Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 7/8 in L, 7/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK
Mfr # CRR041444GR
Zoro # G3743171
product price: $3.99
/pk 10, $0.40/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Overall Length 7/8 in
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CRR041444GR
- Zoro # G3743171
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 7/8 in |
Body Length | 7/8 in |
Thread Length | 7/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Length Tolerance | +/-0.005" |
Overall Length Tolerance | +/-0.005 in |
Hex Width Tolerance | +/-0.005 in |
Thread Depth | 1/4 in |
Body Thread Length | 1/4 in |
Screw Size | 4-40 |
Length | 7/8" |
Description
Standoff, Thread Size #4-40, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1 3/4 in, Body Length 1 in, Thread Length 7/8 in, Body Thread Length 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Hex Width Tolerance +/-0.005 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 3.543 in Bore Dia. (RRN-354)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 1 in L, 25 PK (822625G)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 1 3/4 in L, 410 Stainless Steel 50 PK (54460)
- MIDWEST FASTENER 5/16"-18 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 50 PK (54778)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/8 in L, 7/8 in Thrd L Brass Nickel, 1/4" Hex W (141406HFBN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141004HMA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W (371011HF303)
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 25.0.0 mm L, 9 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11396.050.0025)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 7/16 in L, Stainless Steel Plain, 3/16" Hex W (100704HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/16 in L, Stainless Steel Plain, 1/4" Hex W (140508HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/4 in L, Stainless Steel Plain, 1/4" Hex W (140408HF303)
- Zoro Select Hex Standoffs