Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 5/8 in L, Nylon 1/4" Hex W
Mfr # 141004HFN
Zoro # G5190593
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 5/8 in
- Standoff Material Nylon
- Body Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 141004HFN
- Zoro # G5190593
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 5/8 in |
Body Length | 5/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Nylon |
System of Measurement | Inch |
Description
4-40X5/8 One Quarter Hex Female Standoff Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD Anchor Kit 160pieces (AK02R)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Bright, Round Head, 21 Degrees, 5000 PK (GR08R)
- AMERICAN SOCKETS 3/8X1 1/4 DOWEL PIN EBONY FINISH BLK OX (3720PDE)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 36 in L, 1/4 in W, 1/4 in H (WWG700250025036)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (370411HM303)
- ZORO SELECT Hex Standoff, M2.5-0.45 Thrd Sz, 30.6 mm L, 5.6 mm Thrd L Steel Zinc Plated, 4.0 mm Hex W, 100 PK (M11398.025.0025)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Brass Nickel, 1/4" Hex W, 500 PK (141008HMBN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/16 in Thrd L Steel Zinc, 1/4" Hex W, 300 PK (140706HM)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, 3/16 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36440MF025)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in Thrd L Steel Zinc, 1/4" Hex W, 300 PK (140804HM)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W (FC4533-632-A)
- Zoro Select Hex Standoffs