Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 5/8 in L, 5/8 in Thrd L Brass Nickel, 1/4" Hex W
Mfr # 141004HFBN
Zoro # G5199133
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 5/8 in
- Standoff Material Brass
- Standoff Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 141004HFBN
- Zoro # G5199133
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 5/8 in |
Body Length | 5/8 in |
Thread Length | 5/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Brass |
Standoff Finish | Nickel |
System of Measurement | Inch |
Compliance | ASTM B16 |
Description
4-40X5/8 One Quarter Hex Female Standoff Brass Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 50 PK (U04100.025.0225)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/4 in L, 5 PK (U51000.050.0325)
- ZORO SELECT M6-1.00 x 16 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.060.0016)
- ZORO SELECT Sheet Metal Screw, #10 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0087)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311411HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (310608HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (140606HMN)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 13/16 in L, Stainless Steel Plain, 1/4" Hex W (141308HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 9/16 in L, Stainless Steel Plain, 5/16" Hex W (310908HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/16 in Thrd L Aluminum Plain, 3/8" Hex W, 1000 PK (370311HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK (CRL030844GR)
- Zoro Select Hex Standoffs