Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK
Mfr # CRL031044GR
Zoro # G3659652
original price:
$3.92
14% off
new price: $3.35
/pk 10, $0.34/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Overall Length 5/8 in
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CRL031044GR
- Zoro # G3659652
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 5/8 in |
Body Length | 5/8 in |
Thread Length | 5/8 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Thread Depth | 5/8 in |
Overall Length Tolerance | +/-0.005 in |
Hex Width Tolerance | +/-0.005 in |
Length Tolerance | +/-0.005" |
Body Thread Length | 5/8 in |
Screw Size | #4-40 |
Length | 5/8" |
Description
Standoff, Thread Size #4-40, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 5/8 in, Body Length 5/8 in, Thread Length 5/8 in, Body Thread Length 5/8 in, Hex Width 3/16 in, Square Size Not Applicable, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Hex Width Tolerance +/-0.005 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga (16C1)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (U51044.037.0125)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Stainless Steel, 1/4" Head Ht (KK-2510SS)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (U01210.037.0250)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/8 in L, 3/8 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36832MF112B)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 26 mm L, 6.0 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11398.030.0020)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Brass Nickel, 1/4" Hex W, 500 PK (140608HMBN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Nylon Natural, 1/4" Hex W (140406HFN)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRL060403GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1 in L, Stainless Steel Plain, 3/8" Hex W (371608HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 2 in L, 3/8 in Thrd L Aluminum Plain, 5/16" Hex W (CRR053203GR)
- Zoro Select Hex Standoffs