Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 53/64 Thrd L Nylon Natural, 1/4" Hex W, 1000 PK
Mfr # 1413.2504HFN
Zoro # G5189211
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Standoff Material Nylon
- Standoff Finish Natural
- Body Length 53/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1413.2504HFN
- Zoro # G5189211
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 53/64 in |
Thread Length | 53/64 |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Nylon |
Standoff Finish | Natural |
System of Measurement | Inch |
Description
4-40X53/64 One Quarter Hex Female Standoff Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conical Washer Lock Nut, 1/4"-20, Steel, Not Graded, Zinc Plated, 13/64 in Ht, 100 PK (HNCWI00250-100BX)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0020In, PK10 (16820)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 50 PK (M07000.100.0080)
- IMPERIAL SUPPLIES Semi-Tubular Rivet, 1/4" Dia., 1" L, Stainless Streel Body, 100 PK (29XL39)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 500 PK (100904HM303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (370411HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR041666GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR040844GR)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/16 in L, Stainless Steel Plain, 1/4" Hex W (140506HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/16 in L, 3/16 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W (HST301-832-SS)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/2 in L, Stainless Steel Plain, 1/2" Hex W (FC4689-2520-SS)
- Zoro Select Hex Standoffs