Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 5/16 in L, Stainless Steel Plain, 1/4" Hex W
Mfr # 140504HF303
Zoro # G5190654
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 5/16 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 140504HF303
- Zoro # G5190654
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 5/16 in |
Body Length | 5/16 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
4-40X5/16 One Quarter Hex Female Standoff Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L (11519PK)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (1016KPP188)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51050.050.0030)
- MIDWEST FASTENER 1/4"-28 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (37691)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (142406HMA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/16 in Thrd L Aluminum Plain, 3/8" Hex W, 1000 PK (370311HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141308HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/16 in L, Stainless Steel Plain, 1/4" Hex W (140306HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Nylon 1/4" Hex W (140804HFN)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/8 in L, Stainless Steel Plain, 1/4" Hex W (140208HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/8 in L, Stainless Steel Plain, 3/8" Hex W (371408HF303)
- Zoro Select Hex Standoffs