Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 5/16 in L, 5/16 in Thrd L Brass Nickel, 1/4" Hex W
Mfr # 140504HFBN
Zoro # G5190383
product price: $226.99
/pk 500, $0.45/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 5/16 in
- Standoff Material Brass
- Standoff Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140504HFBN
- Zoro # G5190383
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 5/16 in |
Body Length | 5/16 in |
Thread Length | 5/16 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Brass |
Standoff Finish | Nickel |
System of Measurement | Inch |
Compliance | ASTM B16 |
Description
4-40X5/16 One Quarter Hex Female Standoff Brass Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 2 PK (56267)
- ZORO SELECT Shield Retainer Assortment, 210 Pc (8117)
- ZORO SELECT M6-1.00 x 40 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK (M24660.060.0040)
- TEKS Self-Drilling Screw, #12 x 3/4 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1009000)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310508HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Steel Zinc Plated, 1/4" Hex W, 250 PK (140806HM)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (102004HFA)
- ZORO SELECT Hex Standoff, M2.5-0.45 Thrd Sz, 15.6 mm L, 5.6 mm Thrd L Steel Zinc Plated, 4.0 mm Hex W, 100 PK (M11398.025.0010)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, Aluminum 5/16" Hex W (311606HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 2 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRP053203GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/8 in L, Stainless Steel Plain, 3/16" Hex W (100204HF303)
- Zoro Select Hex Standoffs