Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 3/8 in Thrd L Steel Zinc, 1/4" Hex W, 300 PK
Mfr # 140804HM
Zoro # G5200691
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Steel
- Standoff Finish Zinc
- Body Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 140804HM
- Zoro # G5200691
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 1/2 in |
Thread Length | 3/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Steel |
Standoff Finish | Zinc |
System of Measurement | Inch |
Description
4-40x1/2 1/4 Across Flats Hex Male Female Standoff Steel Zinc Plated"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 1-1/4 in Shank, 1-3/8 in ID, Steel, Plain (U16000.062.0125)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39798.037.0612)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/4 ID, Pk10 (25255)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 140 mm Length, 10 PK (M51050.100.0140)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (370411HMA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRL061003GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/2 in L, 7/16 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W (HST322-832-SS)
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in L, 1/2 in Thrd L Nylon Plain, 3/8" Hex W, 10 PK (14HTSP400)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/8 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (141408HMN)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (371108HFA)
- RAF Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in Thrd L Stainless Steel Plain, 1/2" Hex W (4673-2520-SS)
- Zoro Select Hex Standoffs