Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 3/8 in Thrd L Brass Nickel, 1/4" Hex W, 500 PK
Mfr # 140604HMBN
Zoro # G5190471
product price: $210.99
/pk 500, $0.42/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Brass
- Standoff Finish Nickel
- Body Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140604HMBN
- Zoro # G5190471
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 3/8 in |
Thread Length | 3/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Brass |
Standoff Finish | Nickel |
System of Measurement | Inch |
Compliance | ASTM B16 |
Description
4-40X3/8 One Quarter Hex Male Female Standoff Brass Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 0.29 in Dia., 4/7 in L, Nylon Body, 25 PK (27AC0009)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , Steel Black Oxide Finish, 25 PK (34242)
- ZORO SELECT #12-24 x 3/4 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.021.0075)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.018.0087)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Brass Nickel, 1/4" Hex W (141006HFBN)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 7/8 in L, Stainless Steel Plain, 5/16" Hex W (311411HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311111HMA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (310611HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in L, Stainless Steel Plain, 1/4" Hex W (141006HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1 in L, Aluminum 5/16" Hex W (311611HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 19/32 in L, 3/16 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36440MF060)
- Zoro Select Hex Standoffs