Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Stainless Steel Plain, 3/16" Hex W
Mfr # 100604HF303
Zoro # G5189805
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 3/8 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 100604HF303
- Zoro # G5189805
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 3/8 in |
Body Length | 3/8 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
4-40X3/8 Three Sixteenths Hex Standoff Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M55050.050.0008)
- TAMPER-PRUF SCREWS #10-32 x 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81200)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 10 PK (U04104.056.0175)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 3/4 in Wd, Black (190940)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/16 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK (140506HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (371306HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/2 in L, Stainless Steel Plain, 5/16" Hex W (310811HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/8 in Thrd L Brass Nickel, 1/4" Hex W, 500 PK (141808HMBN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 7/16 in Thrd L Nylon Natural, 3/16" Hex W, 1000 PK (100704HFN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 1/4" Hex W (141206HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (370408HM303)
- Zoro Select Hex Standoffs