Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Stainless Steel Plain, 1/4" Hex W
Mfr # 140604HF303
Zoro # G5200743
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 3/8 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 140604HF303
- Zoro # G5200743
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 3/8 in |
Body Length | 3/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Standoffs,4-40x3/8,1/4 Hex Fema,Package Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 5 PK (32364)
- VAST Spring Nut, 3/4"-10, 25 PK (V200 3/4-25)
- ZORO SELECT #10-24 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0200)
- MIDWEST FASTENER Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 25 PK (53544)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 11/16 in Thrd L Aluminum Plain, 1/4" Hex W, 1000 PK (141104HMA)
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 1 in L, 1/2 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK (CRR081604GR)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 2 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRP043266GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (371511HM303)
- ZORO SELECT Hex Standoff, M4-0.7 Thrd Sz, 10.0 mm L, 10 mm Thrd L Steel Zinc Plated, 7.0 mm Hex W, 100 PK (M11396.040.0010)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Brass Nickel, 1/4" Hex W, 500 PK (141204HMBN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/8 in L, Stainless Steel Plain, 1/4" Hex W (141406HF303)
- Zoro Select Hex Standoffs