Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Nylon 3/16" Hex W
Mfr # 100604HFN
Zoro # G5199090
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 3/8 in
- Standoff Material Nylon
- Body Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 100604HFN
- Zoro # G5199090
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 3/8 in |
Body Length | 3/8 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Nylon |
System of Measurement | Inch |
Description
4-40X3/8 Three Sixteenths Hex Female Standoff Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 6 in, 18-8 Stainless Steel, Plain, 2 PK (40789)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1/4"-28 (5402-4)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Black Steel Flat Head Torx Drive, 35 PK (36923)
- MIDWEST FASTENER Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (53406)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36832MF025B)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Nylon Natural, 1/4" Hex W (140606HFN)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311211HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (140506HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 11/16 in L, Stainless Steel Plain, 1/4" Hex W (141106HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 5/16 in L, Stainless Steel Plain, 3/8" Hex W (370511HF303)
- ZORO SELECT Hex Standoff, M2.5-0.45 Thrd Sz, 30.6 mm L, 5.6 mm Thrd L Steel Zinc Plated, 4.0 mm Hex W, 100 PK (M11398.025.0025)
- Zoro Select Hex Standoffs