Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Aluminum 3/16" Hex W
Mfr # 100604HFA
Zoro # G5206964
product price: $176.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 3/8 in
- Standoff Material Aluminum
- Body Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 100604HFA
- Zoro # G5206964
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 3/8 in |
Body Length | 3/8 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
Standoffs,4-40x3/8,3/16 Hex Fe,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish (36797)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 260 mm Length, 5 PK (M07000.100.0260)
- MIDWEST FASTENER #8-32 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33157)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (Z9272)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 7/16 in L, 7/16 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W (370711HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 9/16 in Thrd L Aluminum Plain, 5/16" Hex W, 1000 PK (310908HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in L, 1/4 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W, 10 PK (HMF107-632-SS)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 7/8 in L, 7/8 in Thrd L Aluminum Plain, 3/8" Hex W (371411HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/4 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRP042066GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 13/16 Thrd L Aluminum Plain, 1/4" Hex W, 1000 PK (141304HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141106HMA)
- Zoro Select Hex Standoffs