Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Aluminum 1/4" Hex W
Mfr # 140604HFA
Zoro # G5200314
product price: $189.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 3/8 in
- Standoff Material Aluminum
- Body Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140604HFA
- Zoro # G5200314
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 3/8 in |
Body Length | 3/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
Standoffs,4-40x3/8,1/4 Hex Fem,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND ShimStck, Sheet, Poly, 0.0010In, 5 L, PK5 (44510)
- ZORO SELECT Lag Screw, 3/4 in, 12 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 2 PK (U08450.075.1200)
- ARMOR COAT #6-32 Socket Head Cap Screw, Armor Coat Steel, 5/8 in Length, 25 PK (UST235883)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Nylon 3/16" Hex W (100604HFN)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, Stainless Steel Plain, 3/8" Hex W (370808HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (140906HMA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W, 100 PK (371611HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (372208HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/2 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (312406HM303)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 35.0.0 mm L, 7 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11396.030.0035)
- Zoro Select Hex Standoffs