Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 3/16 in L, Stainless Steel Plain, 1/4" Hex W
Mfr # 140304HF303
Zoro # G5200210
product price: $106.99
/pk 500, $0.21/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 3/16 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140304HF303
- Zoro # G5200210
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 3/16 in |
Body Length | 3/16 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
4-40X3/16 One Quarter Hex Female Standoff Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER T-Nut, 1/4"-20, Steel, Zinc Plated, 1/4 in Barrel Ht, 9 PK (60898)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 3/16 in Head Ht, 1 1/2 in Lg, 2 PK (Z0670)
- FOREVERBOLT Split Lock Washer, For Screw Size 3/4 in 316 Stainless Steel, NL-19 Finish, 20 PK (FB3LKW34P20)
- ZORO SELECT Carriage Bolt, 1/2-13x1 3/4L, PK50 (216118G)
- ZORO SELECT Hex Standoff, M2.5-0.45 Thrd Sz, 30.6 mm L, 5.6 mm Thrd L Steel Zinc Plated, 4.0 mm Hex W, 100 PK (M11398.025.0025)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 9/16 in L, 9/16 in Thrd L Aluminum Plain, 3/8" Hex W (370908HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/16 in L, 7/16 in Thrd L Aluminum Plain, 1/4" Hex W (140706HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Steel Zinc Plated, 1/4" Hex W, 10 PK (CRM040866GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141508HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1 in L, 1 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (14HTSP005)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 9/16 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK (140904HM303)
- Zoro Select Hex Standoffs