Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 3/16 in L, 3/16 in Thrd L Aluminum Plain, 1/4" Hex W
Mfr # 140304HFA
Zoro # G5199763
product price: $99.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 3/16 in
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140304HFA
- Zoro # G5199763
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 3/16 in |
Body Length | 3/16 in |
Thread Length | 3/16 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
4-40X3/16 One Quarter Hex Standoff Aluminum Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 3/32Dx1-3/4" L, PK1000 (2UHN4)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., 0.68 in L, Steel, 25 PK (AKS4T-420-260)
- ZORO SELECT Fully Threaded Rod, 10-32, 12 in, Stainless Steel, 316, Plain Finish (44588)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (2DV82)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/8 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (141408HMN)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W (140608HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (370511HM303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (371311HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Steel Zinc Plated, 1/4" Hex W, 10 PK (CRM040866GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 1/4" Hex W (141004HFA)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in L, Stainless Steel Plain, 1/2" Hex W (FC2305-2520-SS)
- Zoro Select Hex Standoffs