Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 3/16 in L, 3/16 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK
Mfr # CRL040344GR
Zoro # G3705554
product price: $3.39
/pk 10, $0.34/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Overall Length 3/16 in
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CRL040344GR
- Zoro # G3705554
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 3/16 in |
Body Length | 3/16 in |
Thread Length | 3/16 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Length Tolerance | +/-0.005" |
Hex Width Tolerance | +/-0.005 in |
Overall Length Tolerance | +/-0.005 in |
Thread Depth | 3/16 in |
Body Thread Length | 3/16 in |
Length | 3/16" |
Screw Size | #4-40 |
Description
Standoff, Thread Size #4-40, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 3/16 in, Body Length 3/16 in, Thread Length 3/16 in, Body Thread Length 3/16 in, Hex Width 1/4 in, Square Size Not Applicable, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Hex Width Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, #4-40, 15/64 in L, 0.157 in Insert Dia., 0.157 in Tapered End Dia., Brass (FL-440-HI-PK100)
- ZORO SELECT Standard Crown Cap Nut, 5/8"-18, 316 Stainless Steel, Plain, 1 in H (CPB276)
- MILWAUKEE TOOL Cable Staples, 9 ga, Diamond Crown, 1-1/2 in Leg L, Aluminum, 960 PK (MPU112-960)
- ZORO SELECT Coupling Nut, M6-1.00, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 7/16 in Hex Wd, 10 PK (250440BG)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (141606HMN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, Stainless Steel Plain, 3/16" Hex W (100404HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311211HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 500 PK (100404HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (100704HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (371306HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (370711HMA)
- Zoro Select Hex Standoffs