Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 1/8 in L, Stainless Steel Plain, 1/4" Hex W
Mfr # 140204HF303
Zoro # G5206431
product price: $108.99
/pk 500, $0.22/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 1/8 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140204HF303
- Zoro # G5206431
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 1/8 in |
Body Length | 1/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
4-40X1/8 One Quarter Hex Female Standoff Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 1/4"-20, 2 1/16 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z5198)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 50 PK (U08200.031.0350)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/16 in L, 7/16 in Thrd L Aluminum Plain, 1/4" Hex W (140706HFA)
- ZORO SELECT #8-32 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0200)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK (140604HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 500 PK (100404HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (14HTSP014)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL040666GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/2 in L, 3/8 in Thrd L Aluminum Plain, 3/8" Hex W (370811HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (311211HM303)
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 1/4" Hex W (2108-832-SS)
- Zoro Select Hex Standoffs