Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 1/8 in L, Aluminum 3/16" Hex W
Mfr # 100204HFA
Zoro # G5189099
product price: $113.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 1/8 in
- Standoff Material Aluminum
- Body Length 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 100204HFA
- Zoro # G5189099
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 1/8 in |
Body Length | 1/8 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
4-40X1/8 Three Sixteenths Hex Female Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (09663)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (39145)
- ZORO SELECT Solid Rivet, Flat Head, 0.0938 in Dia., 0.375 in L, Aluminum Body, 250 PK (42A0306-EA-250)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 100 PK (09069)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 13/16 in L, Stainless Steel Plain, 3/8" Hex W (371308HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 7/16 in L, Stainless Steel Plain, 1/4" Hex W (140704HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/8 in L, 1/8 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W, 10 PK (HST200-440-SS)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 11/16 in L, 11/16 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W (371108HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (372408HM303)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 21 mm L, 6.0 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11398.030.0015)
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 14 mm L, Stainless Steel Plain, 6.0 mm Hex W (FM1311-4007-SS)
- Zoro Select Hex Standoffs