Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 1/8 in L, 1/8 in Thrd L Aluminum Plain, 1/4" Hex W
Mfr # 140204HFA
Zoro # G5206781
product price: $112.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 1/8 in
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140204HFA
- Zoro # G5206781
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 1/8 in |
Body Length | 1/8 in |
Thread Length | 1/8 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
4-40X1/8 One Quarter Hex Standoff Aluminum Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 140 mm L (930562)
- FASTENMASTER Wood Screw, #14, 2-7/8 in, 500 PK (FMFL278B-500)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Hex, 2-1/4" L, Steel 225 PK (24525)
- TAMPER-PRUF SCREWS #14 x 3in Tamper-Proof Security Sheet Metal Screw - Flat Phillips Head - 18-8 Stainess Steel - 50 Pk (2.14A3FS)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR040888GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 500 PK (141104HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (311106HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Nylon 1/4" Hex W, 1000 PK (140808HMN)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 13/16 in L, Stainless Steel Plain, 3/8" Hex W (371308HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (370911HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 9/16 in L, 9/16 in Thrd L Aluminum Plain, 3/8" Hex W (370908HFA)
- Zoro Select Hex Standoffs