Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 15/16 Thrd L Aluminum Plain, 1/4" Hex W, 1000 PK
Mfr # 141504HFA
Zoro # G5200971
product price: $291.99
/pk 1000, $0.29/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Standoff Material Aluminum
- Standoff Finish Plain
- Body Length 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 141504HFA
- Zoro # G5200971
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 15/16 in |
Thread Length | 15/16 |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Standoffs,4-40x15/16,1/4 Hex F,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, #6-32 Thread Size, 0.39 in Flange Dia., 0.47 in L, Aluminum, 25 PK (ALA1-632-130)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx2" L, PK500 (WWG-156-2000-LZ)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Plain Finish, 100 PK (LWIS031-100P)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 1/4 in Sq, 10 PK (WWG-30015)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311311HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/16 in L, Aluminum 3/8" Hex W (370508HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Brass Nickel, 1/4" Hex W, 500 PK (140608HMBN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/8 in L, Aluminum 5/16" Hex W (311406HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311808HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/8 in L, Brass Nickel, 1/4" Hex W (141408HFBN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (101804HMA)
- Zoro Select Hex Standoffs