Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 1/4 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK
Mfr # 140404HM303
Zoro # G5115815
product price: $296.99
/pk 500, $0.59/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
- Body Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140404HM303
- Zoro # G5115815
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 1/4 in |
Thread Length | 1/4 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | 18-8 Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
Standoffs,4-40x1/4,1/4 Hex M-F,Package Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z ANCOR E-Z Ancor Self Drilling Anchor, 1" L, Nylon, 40 lbs Tension Strength, 50 PK (25325)
- ZORO SELECT 6.3 mm White Plastic License Plate Nuts, 50 pk. (1228PK)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade C, Black Oxide, 63/64 in Ht, 100 PK (4RVR7)
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 25 PK (M04110.180.0050)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W (140804HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311506HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/8 in Thrd L Brass Nickel, 1/4" Hex W, 500 PK (141408HMBN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1-1/4 in L, 1-1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR042044GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/2 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRP052403GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1-1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 1000 PK (142004HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (371211HM303)
- Zoro Select Hex Standoffs