Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 1/4 in L, Aluminum 3/16" Hex W
Mfr # 100404HFA
Zoro # G5200481
product price: $92.95
/pk 1000, $0.09/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 1/4 in
- Standoff Material Aluminum
- Body Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 100404HFA
- Zoro # G5200481
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 1/4 in |
Body Length | 1/4 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
4-40X1/4 Three Sixteenths Hex Female Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/16 in L, Steel Body, 100 PK (1HBR6)
- ZORO SELECT Connector Nut, 1/4"-20, 17 mm Brl Lg, 9 mm Brl Dia, Steel Black Oxide, 10 PK (1CJV7)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5 in L, 5 PK (U51007.050.0500)
- HERITAGE Snap Pin, Rd 2Wire, 3/8"x 1-3/8" SS PV (SNAPS-375-1375R)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/2 in L, Stainless Steel Plain, 5/16" Hex W (310811HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 3/8" Hex W (371211HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, 3/8 in Thrd L Nylon Natural, 3/16" Hex W (100804HFN)
- ZORO SELECT Hex Standoff, M4-0.7 Thrd Sz, 58 mm L, 8.0 mm Thrd L Steel Zinc Plated, 7.0 mm Hex W, 100 PK (M11398.040.0050)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141208HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, Aluminum 5/16" Hex W (310406HFA)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 16 mm L, 6.0 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11398.030.0010)
- Zoro Select Hex Standoffs