Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 1/4 in L, 1/4 in Thrd L Brass Nickel, 1/4" Hex W
Mfr # 140404HFBN
Zoro # G5200944
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 1/4 in
- Standoff Material Brass
- Standoff Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 140404HFBN
- Zoro # G5200944
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 1/4 in |
Body Length | 1/4 in |
Thread Length | 1/4 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Brass |
Standoff Finish | Nickel |
System of Measurement | Inch |
Compliance | ASTM B16 |
Description
4-40X1/4 One Quarter Hex Female Standoff Brass Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Zinc Plated Finish, 100 PK (M38400.030.0010)
- ZORO SELECT Spring Pin, Sltd, 5/32inx3/4in, Pln, PK100 (U39100.015.0075)
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 5 mm L, Stainless Steel Plain, 4.5 mm Hex W (FM2100-3005-SS)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 130 mm Length, 25 PK (M07160.100.0130)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310711HMA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 5/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311011HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/8 in L, Aluminum 5/16" Hex W (310208HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/4 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (312006HM303)
- ZORO SELECT Hex Standoff, M2.5-0.45 Thrd Sz, 25.0.0 mm L, 7 mm Thrd L Steel Zinc Plated, 4.0 mm Hex W, 100 PK (M11396.025.0025)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (310806HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Stainless Steel Plain, 3/16" Hex W (100604HF303)
- Zoro Select Hex Standoffs