Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK
Mfr # CRL040444GR
Zoro # G3725242
product price: $2.95
/pk 10, $0.30/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Overall Length 1/4 in
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CRL040444GR
- Zoro # G3725242
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 1/4 in |
Body Length | 1/4 in |
Thread Length | 1/4 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Hex Width Tolerance | +/-0.005 in |
Length Tolerance | +/-0.005" |
Overall Length Tolerance | +/-0.005 in |
Thread Depth | 1/4 in |
Body Thread Length | 1/4 in |
Screw Size | #4-40 |
Length | 1/4" |
Description
Standoff, Thread Size #4-40, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1/4 in, Body Length 1/4 in, Thread Length 1/4 in, Body Thread Length 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Hex Width Tolerance +/-0.005 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Sheet Metal Screw, #8 x 3/4/2024, Zinc Steel 180 PK (21312)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 1 in, 3-1/2 in Wd, Black (VEK30134)
- 3M Reclosable Fastener Shapes, Rubber Adhesive, 3 in, 1 in Wd, Black, 100 PK (1-3-100-SJ3540)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07566.011.0037)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/4 in L, Brass Nickel, 1/4" Hex W (141204HFBN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141006HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 9/16 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK (140906HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 11/16 in L, Stainless Steel Plain, 1/4" Hex W (141108HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Brass Nickel, 1/4" Hex W (140606HFBN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (100604HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in L, Stainless Steel Plain, 5/16" Hex W (311008HF303)
- Zoro Select Hex Standoffs