Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 13/16 in L, Stainless Steel Plain, 1/4" Hex W
Mfr # 141304HF303
Zoro # G5205984
product price: $203.99
/pk 500, $0.41/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 13/16 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 141304HF303
- Zoro # G5205984
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 13/16 in |
Body Length | 13/16 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
4-40X13/16 One Quarter Hex Female Standoff Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5 in Length, 10 PK (U51050.031.0500)
- ZORO SELECT Drywall Nail, Cupped, 1 1/2 L, PK342 (4NEZ4)
- MKT FASTENING Stud Assembly, 3/4", 8", Zinc Plated, Steel, Zinc Plated Finish, 10 PK (3112032)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 4 PK (62924)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1 in L, Stainless Steel Plain, 5/16" Hex W (311608HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1-3/8 in L, 1 3/8 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (14HTSP039)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310311HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/8 in Thrd L Aluminum Plain, 3/8" Hex W, 1000 PK (371408HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (140706HMA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 13/16 Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311311HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Aluminum 3/16" Hex W (100804HFA)
- Zoro Select Hex Standoffs