Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Stainless Steel Plain, 1/4" Hex W
Mfr # 140804HF303
Zoro # G5207691
product price: $318.99
/pk 500, $0.64/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 1/2 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140804HF303
- Zoro # G5207691
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 1/2 in |
Body Length | 1/2 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Standoffs,4-40x1/2,1/4 Hex Fema,Package Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 30mm L, PK25 (M07840.080.0030)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 10 PK (M07400.200.0040)
- ZORO SELECT Undersized Key Stock, Steel, Zinc Plated, 12 in L, 1/4 in W, 1/4 in H (WWG310250025012)
- BOSTITCH Collated Pin Nail, 3-1/2 in L, 11 ga, Coated, Full Round Head, 15 Degrees, 700 PK (C16P131D)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (101304HMA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 2 in L, 3/8 in Thrd L Aluminum Plain, 5/16" Hex W (CRR053203GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL040888GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (311111HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 5/16" Hex W (311208HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, Aluminum 5/16" Hex W (311606HFA)
- RAF Hex Standoff, #6-32 Thrd Sz, 3-1/2 in L, Aluminum Plain, 1/4" Hex W (2138-632-AL)
- Zoro Select Hex Standoffs