Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Nylon 1/4" Hex W
Mfr # 140804HFN
Zoro # G5200734
product price: $250.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 1/2 in
- Standoff Material Nylon
- Body Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140804HFN
- Zoro # G5200734
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 1/2 in |
Body Length | 1/2 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Nylon |
System of Measurement | Inch |
Description
4-40X1/2 One Quarter Hex Female Standoff Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 40 mm L (3209PK)
- MIDWEST FASTENER 7/16"-14 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 8PK (34361)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 6 ft, Steel, Plain Finish (TRI2025LHX6-050P)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 1/4 in, CFL, Steel, Plain Finish, 100 PK (101-010-118-G100)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/16 in L, Stainless Steel Plain, 5/16" Hex W (310708HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Steel Zinc Plated, 1/4" Hex W, 250 PK (140806HM)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 9/16 in L, Stainless Steel Plain, 3/16" Hex W (100904HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, Aluminum 5/16" Hex W (310406HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/4 in L, 3/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (14HTSP004)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Stainless Steel Plain, 1/4" Hex W (140604HF303)
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 440 PK (4509-440-SS)
- Zoro Select Hex Standoffs