Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 1 in L, 3/16 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK
Mfr # CRR031644GR
Zoro # G3621651
product price: $4.99
/pk 10, $0.50/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Overall Length 1 in
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CRR031644GR
- Zoro # G3621651
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 1 in |
Body Length | 1 in |
Thread Length | 3/16 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Screw Size | 4-40 |
Length | 1" |
Thread Depth | 1/4 in |
Overall Length Tolerance | +/-0.005 in |
Hex Width Tolerance | +/-0.005 in |
Length Tolerance | +/-0.005" |
Body Thread Length | 1/4 in |
Description
Standoff, Thread Size #4-40, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 2 in, Body Length 1/4 in, Thread Length 3/16 in, Body Thread Length 1/4 in, Hex Width 3/16 in, Square Size Not Applicable, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Hex Width Tolerance +/-0.005 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (U08210.043.0300)
- MIDWEST FASTENER Wood Screw, #6, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (51877)
- DAGGERZ Drywall Screw, #6 x 1-1/4 in, Flat Head Phillips Drive, 8000 PK (DWC061104)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 0.53 to 0.67 in Head Ht, 1 in Lg (WSI03101000-001P)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, Aluminum 3/8" Hex W (370406HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/4 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (142006HMN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (140906HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/16 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK (140506HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W (140406HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/4 in L, 1 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (14HTSP023)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/8 in Thrd L Aluminum Plain, 1/4" Hex W, 1000 PK (141808HFA)
- Zoro Select Hex Standoffs