Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 1-1/4 in L, 1-1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK
Mfr # CRR042044GR
Zoro # G3667036
product price: $5.69
/pk 10, $0.57/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Overall Length 1-1/4 in
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CRR042044GR
- Zoro # G3667036
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 1-1/4 in |
Body Length | 1-1/4 in |
Thread Length | 1-1/4 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Hex Width Tolerance | +/-0.005 in |
Thread Depth | 1/4 in |
Length | 1 1/4" |
Length Tolerance | +/-0.005" |
Screw Size | 4-40 |
Overall Length Tolerance | +/-0.005 in |
Body Thread Length | 1/4 in |
Description
Standoff, Thread Size #4-40, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 2 1/2 in, Body Length 1 1/2 in, Thread Length 1 1/4 in, Body Thread Length 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Hex Width Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODPRO FASTENERS Wood Screw, #8, 1-1/2 in, Gold Steel Flat Head Torx Drive, 1 PK (AP8X112-1)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 25 PK (N01200.050.0175)
- MIDWEST FASTENER Wood Screw, #8, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 30 PK (79126)
- ZORO SELECT Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-10GX1.5D)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/16 in L, 3/16 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W (HST201-440-SS)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (370711HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/8 in Thrd L Brass Nickel, 1/4" Hex W, 500 PK (141408HMBN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (101804HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/8 in Thrd L Brass Nickel, 1/4" Hex W, 500 PK (141004HMBN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1-1/2 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (142404HMN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/16 in L, Aluminum 3/8" Hex W (370306HFA)
- Zoro Select Hex Standoffs