Shop All Hex Standoffs
Zoro Select
Hex Standoff, #4-40 Thrd Sz, 1-1/2 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK
Mfr # 142404HMN
Zoro # G5189394
product price: $269.99
/pk 1000, $0.27/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Nylon
- Standoff Finish Natural
- Body Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 142404HMN
- Zoro # G5189394
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 1-1/2 in |
Thread Length | 1-1/2 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Nylon |
Standoff Finish | Natural |
System of Measurement | Inch |
Description
4-40X1 1/2 One Quarter Hex Male Female Threaded Standoff Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Rivet Nut Assortment 150Pc (TL45150)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Hot Dipped Galvanized, 3 in Lg, 1 in Hex Wd, 2 PK (250294BG)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 36 PK (62823)
- C.E. SMITH Pkg Locking Receiver Pin - 5/8 in. (32400)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, 3/16 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK (CRP030644GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/2 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (312408HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 500 PK (141104HM303)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 20.0 mm L, 7 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11396.030.0020)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311606HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Steel Zinc Plated, 1/4" Hex W, 10 PK (CRM040888GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (310511HM303)
- Zoro Select Hex Standoffs