Shop All Hex Standoffs
Zoro Select
Hex Standoff, 1/4"-20 Thrd Sz, 3/4 in L, 3/4 in Thrd L 18-8 Stainless Steel Plain, 1/2" Hex W
Mfr # HST610-2520-SS
Zoro # G3250143
product price: $32.39
/pk 10, $3.24/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size 1/4"-20
- Overall Length 3/4 in
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HST610-2520-SS
- Zoro # G3250143
- Country of Origin Multiple
- Category Hex Standoffs
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 3/4 in |
Body Length | 3/4 in |
Thread Length | 3/4 in |
Outside Diameter | 1/2 in |
Hex Width | 1/2" |
Length | 3/4" |
Thread Depth | 3/4 in |
Length Tolerance | +/-0.005" |
Overall Length Tolerance | +/-0.005 in |
Screw Size | 1/4-20 |
Body Thread Length | 3/4 in |
Description
Standoff, Thread Size 1/4 In.-20, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 3/4 in, Body Length 3/4 in, Body Thread Length 3/4 in, Hex Width 1/2 in, Square Size Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Black Oxide Finish, 5 PK (Z8854)
- PRECISION BRAND Arbor Shim, 0.0010x3/8 ID, Pk10 (25101)
- MIDWEST FASTENER 7/8" x 4-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51151)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 11.50 ga (6HGC5)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Brass Nickel, 1/4" Hex W, 500 PK (140804HMBN)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (311111HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/16 in L, 5/16 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (14HTSP022)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310911HFA)
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 35.0.0 mm L, 9 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11396.050.0035)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (14HTSP014)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (370611HMA)
- Zoro Select Hex Standoffs