Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK
Mfr # 311311HF303
Zoro # G5199824
product price: $104.99
/pk 100, $1.05/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #10-32
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 311311HF303
- Zoro # G5199824
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 13/16 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Standoffs,10-32x13/16,5/16 Hex,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38445)
- ZORO SELECT Lag Screw, 5/16 in, 1-1/4 in, Steel, Black Oxide Hex Hex Drive, 600 PK (3120LB)
- ALCOA FASTENING SYSTEMS & RINGS Alcoa Fastening Systems MR39313 Thread-Sert Kit Aluminum Rn-1 (MR39313)
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 2 1/2 in Usbl L, 3 in L (U39684.025.0250)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 13/16 Thrd L Aluminum Plain, 1/4" Hex W, 1000 PK (141306HFA)
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK (CRL081604GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/8 in L, Nylon 1/4" Hex W (140608HFN)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 2 in L, 2 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRR063203GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 7/16 in L, 7/16 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W (370711HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/4 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W, 100 PK (372011HM303)
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 16 mm L, Stainless Steel Plain, 6.0 mm Hex W (FM1313-4007-SS)
- Zoro Select Hex Standoffs