Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK
Mfr # 310911HF303
Zoro # G5200630
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #10-32
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310911HF303
- Zoro # G5200630
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 9/16 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
10-32X9/16 Five Sixteenths Hex Standoff Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 19/64 in L, Stainless Steel Body, 250 PK (SSD62SSBS200)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 4 PK (60248)
- KERR LAKESIDE 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK (75C200KCS)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1-1/2, PK100 (U01080.025.0150)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311106HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/4 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (310411HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/8 in L, Aluminum 5/16" Hex W (310608HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 7/16 in L, 7/16 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W (370711HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 7/8 in L, Aluminum 3/16" Hex W (101404HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (371008HMA)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3 in L, Stainless Steel Plain, 1/2" Hex W (FC2337-1032-SS)
- Zoro Select Hex Standoffs