Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK
Mfr # 310711HF303
Zoro # G5200789
product price: $113.99
/pk 100, $1.14/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #10-32
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310711HF303
- Zoro # G5200789
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 7/16 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
10-32X7/16 Five Sixteenths Hex Standoff Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Plastic, 100 PK (50951)
- MIDWEST FASTENER Hex Nut, M14-2, Steel, Class 8, Zinc Plated, 25 PK (06878)
- TAPPERS Self-Drilling Screw, #10 x 1 in, Climaseal Steel Pan Head Phillips Drive, 500 PK (1596553)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Spring Steel, Zinc Plated Finish, 100 PK (SEWIS0310-100P)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/2 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRP042466GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/8 in L, Aluminum 3/8" Hex W (370611HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (140906HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 3/8 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 10 PK (HMF204-832-SS)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 9/16 in L, Stainless Steel Plain, 3/16" Hex W (100904HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, 1/2 in Thrd L Nylon Plain, 1/4" Hex W (14HTSP003)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK (CRL031644GR)
- Zoro Select Hex Standoffs