Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK
Mfr # 310611HM303
Zoro # G5199860
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310611HM303
- Zoro # G5199860
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 3/8 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Standoffs,10-32x3/8,5/16 Hex M-,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.119 in Dia., 0.2188 in L, Steel Body, 800 PK (TRSL01.25)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (MS15795-811)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Steel, 8 mm Length, 100 PK (M07080.050.0008)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 10 PK (68226)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 9/16 in L, Stainless Steel Plain, 3/16" Hex W (100904HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Brass Nickel, 1/4" Hex W, 500 PK (141008HMBN)
- ZORO SELECT Hex Standoff, M2.5-0.45 Thrd Sz, 20.0 mm L, 7 mm Thrd L Steel Zinc Plated, 4.0 mm Hex W, 100 PK (M11396.025.0020)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 13/16 Thrd L Aluminum Plain, 1/4" Hex W, 1000 PK (141304HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, Stainless Steel Plain, 3/8" Hex W (370808HF303)
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 3/4 in L, 3/4 in Thrd L 18-8 Stainless Steel Plain, 1/2" Hex W (HST610-2520-SS)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in L, Stainless Steel Plain, 1/2" Hex W (FC4673-2520-SS)
- Zoro Select Hex Standoffs