Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK
Mfr # 371311HM303
Zoro # G5207350
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 371311HM303
- Zoro # G5207350
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 13/16 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
10-32X13/16 Three Eighths Hex Male Female Standoff Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0030)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 7/8 in L, 10 PK (34784)
- MIDWEST FASTENER #10-24 x 4 in Phillips Oval Machine Screw, Plain Stainless Steel, 3 PK (31745)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 9/16 in Shaft Dia, 10 PK (SH-56SS)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (310406HM303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310911HMA)
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 2-1/2 in L, 5/8 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK (CRP084004GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/8 in Thrd L Steel Zinc, 1/4" Hex W, 250 PK (141408HM)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/16 in L, Stainless Steel Plain, 1/4" Hex W (140308HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL040666GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 15/16 in L, Stainless Steel Plain, 1/4" Hex W (141504HF303)
- Zoro Select Hex Standoffs