Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK
Mfr # 370711HM303
Zoro # G5200594
product price: $179.99
/pk 100, $1.80/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 370711HM303
- Zoro # G5200594
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 7/16 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Standoffs,10-32x7/16,3/8 Hex M-,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Driv #10 X 2in 18-8 Stainless Steel 100PK (9020612)
- DAGGERZ Drywall Screw, #6 x 1-1/4 in, Flat Head Phillips Drive, 8000 PK (DWHL061104)
- DAGGERZ Dagger-Con Concrete Screw, 3/16" Dia., Flat, 2 3/4" L, DAGGER-GUARD WHITE, 1500 PK (CONCTF0316234WHTB)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310306HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR041266GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311008HM303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (371311HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141406HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 11/16 in Thrd L Aluminum Plain, 1/4" Hex W, 1000 PK (141108HFA)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 1/4 in L, Aluminum Plain, 1/4" Hex W (FC2100-832-A)
- Zoro Select Hex Standoffs