Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK
Mfr # 370611HM303
Zoro # G5199772
product price: $138.99
/pk 100, $1.39/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 370611HM303
- Zoro # G5199772
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 3/8 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
10-32X3/8 Three Eighths Hex Male Female Standoff Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 2.188 in Bore Dia. (HO-218-SS)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 100 PK (M8C55KCS)
- ITW BEE LEITZKE Clevis Pin, Stl, 5/16x3 1/2 L, PK25 (WWG-CLP-251)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6001800)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (370908HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 500 PK (140608HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL041688GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (371208HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK (311308HF303)
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in L, 1/2 in Thrd L 18-8 Stainless Steel Plain, 1/2" Hex W (HST606-2520-SS)
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 35.0.0 mm L, 9 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11396.050.0035)
- Zoro Select Hex Standoffs