Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK
Mfr # 370511HM303
Zoro # G5200840
product price: $133.99
/pk 100, $1.34/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 370511HM303
- Zoro # G5200840
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 5/16 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
10-32X5/16 Three Eighths Hex Male Female Standoff Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 4 1/2 in, Steel, Grade B7, Black Oxide Finish, 10 PK (534136G1)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 1500 PK (B51410.037.0004)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DML1)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (58541)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in L, Stainless Steel Plain, 5/16" Hex W (310606HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 2 in L, 3/8 in Thrd L Aluminum Plain, 5/16" Hex W (CRR053203GR)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (142406HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141106HMA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 2 in L, 1/2 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRP063203GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (101104HFA)
- KANEBRIDGE Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W (140806HM303)
- Zoro Select Hex Standoffs