Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK
Mfr # 310911HMA
Zoro # G5200463
product price: $204.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Standoff Material Aluminum
- Body Length 9/16 in
- Outside Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310911HMA
- Zoro # G5200463
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 9/16 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
10-32X9/16 Five Sixteenths Hex Male Female Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Multi-Set II Flush Embedment Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 50 PK (RL-12)
- ZORO SELECT Set Screw, AST, M4x0.70mm, Cup, 10mm, PK100 (M07850.040.0010)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07141.060.0025)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-450-6)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 7/16 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK (140704HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/8 in L, Stainless Steel Plain, 1/4" Hex W (140204HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 9/16 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (310906HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (371806HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, 3/16 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK (CRP030644GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 7/16 in Thrd L Nylon Natural, 3/16" Hex W, 1000 PK (100704HFN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK (CRL030844GR)
- Zoro Select Hex Standoffs