Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK
Mfr # 310811HMA
Zoro # G5206702
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Standoff Material Aluminum
- Body Length 1/2 in
- Outside Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310811HMA
- Zoro # G5206702
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 1/2 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
Standoffs,10-32x1/2,5/16 Hex M,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03235)
- SUBURBAN BOLT AND SUPPLY Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (A0010160332Z)
- ZORO SELECT Cotter Pin, HammLock, 1/8"Dx1-1/2" L, PK100 (WWG-CPHZ-023-SZ)
- HANDI-CHEK Socket Set Screw Assortment, 200pcs, 12Szs (WWG-DISP-SET200)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310706HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311406HM303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 2 in L, 3/8 in Thrd L Aluminum Plain, 5/16" Hex W (CRR053203GR)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/8 in L, Stainless Steel Plain, 1/4" Hex W (140206HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 5/8 in L, Aluminum 3/8" Hex W (371011HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRL051203GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/16 in L, 7/16 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W (370708HF303)
- Zoro Select Hex Standoffs