Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK
Mfr # 310711HFA
Zoro # G5189202
product price: $155.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #10-32
- Standoff Material Aluminum
- Body Length 7/16 in
- Outside Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310711HFA
- Zoro # G5189202
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 7/16 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
10-32X7/16 Five Sixteenths Hex Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Wood Screw, #9, 2-1/2 in, Zinc Yellow Flat Head Torx Drive (212GCS1)
- MIDWEST FASTENER Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 20 PK (34985)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.645 in Flange Dia., 1.234 in L, Steel (BTI-CPB2-2520-500/B1)
- ZORO SELECT Nylon Insert Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 14 mm Ht, 50 PK (M12348.140.0001)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310408HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Brass Nickel, 1/4" Hex W, 500 PK (140806HMBN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 2 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (143204HMN)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311811HM303)
- ZORO SELECT Hex Standoff, #2-56 Thrd Sz, 5/16 in L, 5/16 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W (HST203-256-SS)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 500 PK (101504HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 7/16 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK (140704HM303)
- Zoro Select Hex Standoffs