Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK
Mfr # 310611HFA
Zoro # G5200244
product price: $150.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #10-32
- Standoff Material Aluminum
- Body Length 3/8 in
- Outside Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310611HFA
- Zoro # G5200244
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 3/8 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
10-32X3/8 Five Sixteenths Hex Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (N04100.043.0250)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK (U53460.062.0001)
- ZORO SELECT 1-1/8"-7 Low Carbon Steel Plain Finish Square Nut - Regular (U11120.112.0001)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 17/32 in L, Stainless Steel Body, 500 PK (U34184.012.0046)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/2 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (312411HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/16 in L, Stainless Steel Plain, 1/4" Hex W (140306HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 2 in L, 1/2 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRP063203GR)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/16 in L, 5/16 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL040566GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in L, Aluminum 3/8" Hex W (371008HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/8 in L, Stainless Steel Plain, 1/4" Hex W (140204HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (371308HFA)
- Zoro Select Hex Standoffs