Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, 9/16 in L, 9/16 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W
Mfr # 370911HF303
Zoro # G5200770
product price: $98.59
/pk 100, $0.99/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #10-32
- Overall Length 9/16 in
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 370911HF303
- Zoro # G5200770
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Overall Length | 9/16 in |
Body Length | 9/16 in |
Thread Length | 9/16 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | 18-8 Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
10-32X9/16 Three Eights Hex Standoff Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #10 x 4 in, Steel, Flat Head Phillips Drive, 800 PK (1064YPG)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32458)
- ZORO SELECT Self Drill Screw, 1/4" x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (TKHWI-1401250US-2000P)
- ZORO SELECT Thread Cutting Screw, 1/2"-13 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (5024FW)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 9/16 in L, 9/16 in Thrd L Nylon Natural, 1/4" Hex W (140906HFN)
- ZORO SELECT Hex Standoff, M2.5-0.45 Thrd Sz, Stainless Steel Plain, 4.5 mm Hex W, 250 PK (M452511HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in Thrd L Brass Nickel, 1/4" Hex W, 500 PK (140404HMBN)
- ZORO SELECT Hex Standoff, M4-0.7 Thrd Sz, 40.0 mm L, 9 mm Thrd L Steel Zinc Plated, 7.0 mm Hex W, 100 PK (M11396.040.0040)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/8 in L, 5/8 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W, 10 PK (HST208-440-SS)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 5.0 mm L, 5 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11396.030.0005)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in L, 1/4 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W, 10 PK (HMF107-632-SS)
- Zoro Select Hex Standoffs