Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, 7/16 in Thrd L Aluminum Plain, 3/8" Hex W, 1000 PK
Mfr # 370711HFA
Zoro # G5200229
product price: $125.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #10-32
- Standoff Material Aluminum
- Standoff Finish Plain
- Body Length 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 370711HFA
- Zoro # G5200229
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 7/16 in |
Thread Length | 7/16 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
10-32X7/16 Three Eighths Hex Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/4"-3/8, 3/8 in Shank, 3/4 in ID, Carbon Steel, Self Colored (MEB025-20R-038-038SC)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (00755)
- ZORO SELECT Lag Screw, 1/2 in, 3-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.050.0350)
- PRECISION BRAND Shim Stock, Roll, Brass, 150mm (17972)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/8 in L, Stainless Steel Plain, 3/16" Hex W (101004HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/8 in Thrd L Aluminum Plain, 1/4" Hex W, 1000 PK (141806HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/16 in L, Nylon 1/4" Hex W (140504HFN)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 2 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRP053203GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/4 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (142008HMN)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/2 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (312406HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, Aluminum 3/8" Hex W (371606HFA)
- Zoro Select Hex Standoffs