Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, 5/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK
Mfr # 311011HM303
Zoro # G5200804
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
- Body Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 311011HM303
- Zoro # G5200804
- Country of Origin Taiwan, Province of China
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 5/8 in |
Thread Length | 5/8 in |
Outside Diameter | 5/16 in |
Hex Width | 5/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | 18-8 Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Standoffs,10-32x5/8,5/16 Hex M-,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (00258)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 100 PK (M01210.040.0020)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 2 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.125.2400)
- ZORO SELECT Spring P, HD Coiled, 3/16x1,4500lb, PK50 (U39150.018.0100)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRL061603GR)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRL051203GR)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/32 in L, 7/32 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL042166GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1-1/4 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (142004HMN)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310311HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1-1/8 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (141804HMN)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (371111HM303)
- Zoro Select Hex Standoffs