Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, 5/16 in L, Stainless Steel Plain, 3/8" Hex W
Mfr # 370511HF303
Zoro # G5199973
product price: $74.79
/pk 100, $0.75/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #10-32
- Overall Length 5/16 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 370511HF303
- Zoro # G5199973
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Overall Length | 5/16 in |
Body Length | 5/16 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
10-32X5/16 Three Eights Hex Standoff Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2x2 S.S.GROOVED CLEVIS (WWG-CLPGSRR-068)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 11 in L (U51000.050.1100)
- ZORO SELECT Nylon Insert Lock Nut, M4-0.70, A4 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M55730.040.0001)
- SUREBONDER Blind Rivet, 1/4 in Dia., 3/8 in L, Aluminum Body, 100 PK (FPC86A-100)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/8 in L, Nylon 1/4" Hex W (140608HFN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Aluminum 3/16" Hex W (100804HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/8 in L, Aluminum 3/8" Hex W (370208HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (101804HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 11/16 in L, Stainless Steel Plain, 1/4" Hex W (141106HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 10 PK (HST404-632-SS)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311106HFA)
- Zoro Select Hex Standoffs