Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK
Mfr # CRL060603GR
Zoro # G3643552
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Overall Length 3/8 in
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CRL060603GR
- Zoro # G3643552
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Overall Length | 3/8 in |
Body Length | 3/8 in |
Thread Length | 3/8 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8" |
Hex Width Tolerance | +/-0.005 in |
Thread Depth | 3/8 in |
Overall Length Tolerance | +/-0.005 in |
Length Tolerance | +/-0.005" |
Body Thread Length | 3/8 in |
Screw Size | #10-32 |
Length | 3/8" |
Description
Standoff, Thread Size #10-32, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 3/8 in, Body Length 3/8 in, Thread Length 3/8 in, Body Thread Length 3/8 in, Hex Width 3/8 in, Square Size Not Applicable, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Hex Width Tolerance +/-0.005 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (10C200KCS)
- GLAZELOCK 1/16" 2"L x 1 1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 1000pc/box (GLZ15)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (184987)
- WOODPRO FASTENERS Wood Screw, #9, 3-1/2 in, Gold Flat Head Torx Drive, 1 PK (AP9X312-5)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/8 in L, Aluminum 3/8" Hex W (370611HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/4 in L, Stainless Steel Plain, 5/16" Hex W (310408HF303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (370611HM303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (371511HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141206HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310508HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (370911HM303)
- Zoro Select Hex Standoffs