Shop All Hex Standoffs
Zoro Select
Hex Standoff, #10-32 Thrd Sz, 3/4 in L, Aluminum 3/8" Hex W
Mfr # 371211HFA
Zoro # G5190401
product price: $271.99
/pk 1000, $0.27/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #10-32
- Overall Length 3/4 in
- Standoff Material Aluminum
- Body Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 371211HFA
- Zoro # G5190401
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Overall Length | 3/4 in |
Body Length | 3/4 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
System of Measurement | Inch |
Description
Standoffs,10-32x3/4,3/8 Hex Fe,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK (U07000.050.0600)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02650)
- BRADY VELCRO Brand ONE-WRAP Roll 0.5 in W x 25 yd L White (152182)
- FASTENATION Back-to-Back Strap, No Adhesive, 18 in, 2 in Wd, Orange, 10 PK (2X18OCAM/10)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311508HFA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310906HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/4 in L, 3/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (14HTSP004)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 500 PK (141506HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W, 1000 PK (100704HMA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 1/4" Hex W (141004HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK (CRR030844GR)
- Zoro Select Hex Standoffs